

MASTER POWER TRANS
MASTER POWER TRANS
140WM0016A 00127K1
MASTER POWER TRANS MASTER POWER TRANS
Description
140WM0016A 00127K1 REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 12:1 Ratio; 140TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; WM16 Series; 0.877" Input Shaft Diameter
Part #
M60851
BDI #
288382

Details
4027.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/140WM0016A-00127K1/p/288382
Your Price
$ 4,027.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
16.8
EAN
0887726177137
Product Group - BDI
M02282
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
12:1
Mounting Frame
140TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
145.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
138
Gearing
Worm
Manufacturer's Series
WM16
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
760Lbs
Base Included
Yes
Input Rating value plus um
Not Available
Housing Material And Finish
Cast Iron
Output Torque
591In-Lbs
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M60851
Weight / LBS
37
Long Description
Speed Reducer; Right Angle; 12:1 Ratio; 140TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; WM16 Series; 0.877" Input Shaft Diameter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
4.5 Inch | 114.3 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Overall Height
7.813 Inch | 198.45 Millimeter
Input Shaft Diameter
0.877 Inch | 22.276 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Overall Length
10.128 Inch | 257.251 Millimeter
Overall Width
7.875 Inch | 200.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh