BROWNING
BROWNING
15HB1-SF10
BROWNING BROWNING
Description
15HB1-SF10 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Straight Bevel; 15HB1 Series; 1-3/8" Input Shaft Diameter
Part #
1251685
BDI #
328863
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/15HB1-SF10/p/328863
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
48.578
EAN
0662289100507
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1750
Gearing
Straight Bevel
Manufacturer's Series
15HB1
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Rugged Cast Iron
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Straight Bevel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1251685
Weight / LBS
105
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Straight Bevel; 15HB1 Series; 1-3/8" Input Shaft Diameter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Length
12.813 Inch | 325.45 Millimeter
Input Shaft Length
3 Inch | 76.2 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Output Shaft Length
3 Inch | 76.2 Millimeter
Base to Center of Input Shaft
4.094 Inch | 104 Millimeter
Base to Center of Output Shaft
4.094 Inch | 104 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Overall Width
14.719 Inch | 373.863 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Height
8.188 Inch | 207.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


