

BROWNING
BROWNING
15HSB1-LR15
BROWNING BROWNING
Description
15HSB1-LR15 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Speed Reducer; Right Angle; 1.5:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Spiral Bevel; 15HSB1 Series; 1-3/8" Input Shaft Diameter
Part #
1251131
BDI #
328871

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/15HSB1-LR15/p/328871
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
47.67
EAN
0662289219964
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
1.5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
60HP
Nominal Max Output RPM
1166.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1166.667
Gearing
Spiral Bevel
Manufacturer's Series
15HSB1
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
1462Lbs
Base Included
No
Input Rating value plus um
68.3HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
3690In-Lbs
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1251131
Weight / LBS
105
Long Description
Speed Reducer; Right Angle; 1.5:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Spiral Bevel; 15HSB1 Series; 1-3/8" Input Shaft Diameter
Overall Width
14.719 Inch | 373.863 Millimeter
Base to Center of Input Shaft
4.094 Inch | 104 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Output Shaft Length
3 Inch | 76.2 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Input Shaft Length
3 Inch | 76.2 Millimeter
Base to Center of Output Shaft
4.094 Inch | 104 Millimeter
Overall Length
15.813 Inch | 401.65 Millimeter
Overall Height
8.188 Inch | 207.975 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh