Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 1803 750/1 WR 1.000 SIDE MOUNT
23702505 Right Angle Shafts 

HUB CITY HUB CITY

1803 750/1 WR 1.000 SIDE MOUNT

Description

1803 750/1 WR 1.000 SIDE MT WRM GR REDCR ; NON-RETURNABLE DOUBLE REDUCTION

Speed Reducer; Right Angle; 750:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 1800 Series; 1/2" Input Shaft Diameter

Part #

0230-18511

BDI #
23702505

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2814.99 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,814.99 / each
$ 2,815.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
12.701
EAN
0662798987538
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
750:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
2.3
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
2.33
Gearing
Worm
Manufacturer's Series
1800
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.078HP
Housing Material And Finish
Cast Iron
Output Torque
806In-Lbs Torque
Fan Cooling
No
Other Features
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket | Other Mount Side Mounted Flange
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-18511
Weight / LBS
28
Long Description
Speed Reducer; Right Angle; 750:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 1800 Series; 1/2" Input Shaft Diameter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Length
10.29 Inch | 261.366 Millimeter
Overall Width
7.13 Inch | 181.102 Millimeter
Base to Center of Input Shaft
3.626 Inch | 92.1 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Input Shaft Length
1.67 Inch | 42.418 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Center Distance
1.751 Inch | 44.475 Millimeter
Base to Center of Output Shaft
1.875 Inch | 47.625 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh