https://www.bdiexpress.com/medias/INDMPESPDRED-140CM12A-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzOHxpbWFnZS9qcGVnfGFHVmtMMmcwWXk4eE1EYzNNVEExTVRVM056TTNOQzlKVGtSTlVFVlRVRVJTUlVSZk1UUXdRMDB4TWtGZk16QXdlRE13TUM1cWNHY3xmNmVmNzhmNDQ4YzE0YjI5MjI3NTc3ZDVlNDlhMzk1NTE0YmEyYmU4YzRmMTZiYjBhMGRhNzhiNmY5NTBhZDQ0
https://www.bdiexpress.com/medias/INDMPESPDRED-140CM12A-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzOHxpbWFnZS9qcGVnfGFHVmtMMmcwWXk4eE1EYzNNVEExTVRVM056TTNOQzlKVGtSTlVFVlRVRVJTUlVSZk1UUXdRMDB4TWtGZk16QXdlRE13TUM1cWNHY3xmNmVmNzhmNDQ4YzE0YjI5MjI3NTc3ZDVlNDlhMzk1NTE0YmEyYmU4YzRmMTZiYjBhMGRhNzhiNmY5NTBhZDQ0
MASTER POWER TRANS
MASTER POWER TRANS
180CM0028A 00860K1
MASTER POWER TRANS MASTER POWER TRANS
Description
180CM0028A 00860K1 REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 86:1 Ratio; 180TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM28 Series; 1.127" Input Shaft Diameter
Part #
M60304
BDI #
288229
Details
22115.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/180CM0028A-00860K1/p/288229
Your Price
$ 22,115.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
127.12
EAN
0887726186016
Product Group - BDI
M02282
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
86:1
Mounting Frame
180TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
20.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
20
Gearing
Helical-Worm
Manufacturer's Series
CM28
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
5600Lbs
Base Included
Yes
Input Rating value plus um
4.15HP
Housing Material And Finish
Cast Iron
Output Torque
10793In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M60304
Weight / LBS
280
Long Description
Speed Reducer; Right Angle; 86:1 Ratio; 180TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM28 Series; 1.127" Input Shaft Diameter
Base to Center of Output Shaft
5.12 Inch | 130.048 Millimeter
Bolt Hole Diameter
0.656 Inch | 16.662 Millimeter
Input Shaft Diameter
1.127 Inch | 28.626 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter
Overall Width
16.125 Inch | 409.575 Millimeter
Base to Center of Input Shaft
8.625 Inch | 219.075 Millimeter
Output Shaft Length
4.688 Inch | 119.075 Millimeter
Overall Length
21.094 Inch | 535.788 Millimeter
Overall Height
13.125 Inch | 333.375 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Output Shaft Diameter
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

