https://www.bdiexpress.com/medias/INDMPESPDRED-140CM12A-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzOHxpbWFnZS9qcGVnfGFHVmtMMmcwWXk4eE1EYzNNVEExTVRVM056TTNOQzlKVGtSTlVFVlRVRVJTUlVSZk1UUXdRMDB4TWtGZk16QXdlRE13TUM1cWNHY3xmNmVmNzhmNDQ4YzE0YjI5MjI3NTc3ZDVlNDlhMzk1NTE0YmEyYmU4YzRmMTZiYjBhMGRhNzhiNmY5NTBhZDQ0
https://www.bdiexpress.com/medias/INDMPESPDRED-140CM12A-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzOHxpbWFnZS9qcGVnfGFHVmtMMmcwWXk4eE1EYzNNVEExTVRVM056TTNOQzlKVGtSTlVFVlRVRVJTUlVSZk1UUXdRMDB4TWtGZk16QXdlRE13TUM1cWNHY3xmNmVmNzhmNDQ4YzE0YjI5MjI3NTc3ZDVlNDlhMzk1NTE0YmEyYmU4YzRmMTZiYjBhMGRhNzhiNmY5NTBhZDQ0
MASTER POWER TRANS
MASTER POWER TRANS
180CM0040A 02880K1
MASTER POWER TRANS MASTER POWER TRANS
Description
180CM0040A 02880K1 REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 288:1 Ratio; 180TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM40 Series; 1.127" Input Shaft Diameter
Part #
M60343
BDI #
288258
Details
48023.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/180CM0040A-02880K1/p/288258
Your Price
$ 48,023.75 / each
$ 48,024.00 / each BDIExpress
$ 48,024.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
236.08
EAN
0887726175843
Product Group - BDI
M02282
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
288:1
Mounting Frame
180TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
6.1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
6
Gearing
Helical-Worm
Manufacturer's Series
CM40
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
7900Lbs
Base Included
Yes
Input Rating value plus um
3.96HP
Housing Material And Finish
Cast Iron
Output Torque
26228In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M60343
Weight / LBS
520
Long Description
Speed Reducer; Right Angle; 288:1 Ratio; 180TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM40 Series; 1.127" Input Shaft Diameter
Center Distance
5 Inch | 127 Millimeter
Output Shaft Diameter
2.625 Inch | 66.675 Millimeter
Output Shaft Length
5.5 Inch | 139.7 Millimeter
Base to Center of Input Shaft
11.5 Inch | 292.1 Millimeter
Overall Length
27.969 Inch | 710.413 Millimeter
Overall Width
20.813 Inch | 528.65 Millimeter
Nominal Center Distance
5 Inch | 127 Millimeter
Base to Center of Output Shaft
6.5 Inch | 165.1 Millimeter
Bolt Hole Diameter
1.031 Inch | 26.187 Millimeter
Overall Height
16.281 Inch | 413.537 Millimeter
Input Shaft Diameter
1.127 Inch | 28.626 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

