Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

180CM28A 101:1 K1 STD https://www.bdiexpress.com/medias/INDMPESPDRED-140CM12A-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzOHxpbWFnZS9qcGVnfGFHVmtMMmcwWXk4eE1EYzNNVEExTVRVM056TTNOQzlKVGtSTlVFVlRVRVJTUlVSZk1UUXdRMDB4TWtGZk16QXdlRE13TUM1cWNHY3xmNmVmNzhmNDQ4YzE0YjI5MjI3NTc3ZDVlNDlhMzk1NTE0YmEyYmU4YzRmMTZiYjBhMGRhNzhiNmY5NTBhZDQ0
288230 Right Angle Shafts 

MASTER POWER TRANS MASTER POWER TRANS

180CM28A 101:1 K1 STD

Description

180CM28A 101:1 K1 STD REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 101:1 Ratio; 180TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM28 Series; 1.127" Input Shaft Diameter

Part #

M60305

BDI #
288230

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

22115.13 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 22,115.13 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
120.655
EAN
0887726175577
Product Group - BDI
M02282
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
101:1
Mounting Frame
180TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
17.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
17
Gearing
Helical-Worm
Manufacturer's Series
CM28
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
5700Lbs
Base Included
Yes
Input Rating value plus um
3.16HP
Housing Material And Finish
Cast Iron
Output Torque
9098In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M60305
Weight / LBS
280
Long Description
Speed Reducer; Right Angle; 101:1 Ratio; 180TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM28 Series; 1.127" Input Shaft Diameter
Output Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Width
16.125 Inch | 409.575 Millimeter
Overall Length
21.094 Inch | 535.788 Millimeter
Base to Center of Input Shaft
8.625 Inch | 219.075 Millimeter
Bolt Hole Diameter
0.656 Inch | 16.662 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Output Shaft Length
4.688 Inch | 119.075 Millimeter
Base to Center of Output Shaft
5.12 Inch | 130.048 Millimeter
Overall Height
13.125 Inch | 333.375 Millimeter
Input Shaft Diameter
1.127 Inch | 28.626 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh