https://www.bdiexpress.com/medias/INDBROSPDRED-20GWVPW3-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMxOXxpbWFnZS9qcGVnfGFEVTRMMmd6WVM4eE1EYzNNVEV3TXpVNE1ERTVNQzlKVGtSQ1VrOVRVRVJTUlVSZk1qQkhWMVpRVnpOZk16QXdlRE13TUM1cWNHY3wzNjcxOGI3YmZmZDM0NzI4N2Y1MzRlOGJhMmE2N2U5ZDFhNDE4MzdhOTFhY2RlMWI2Y2I1MDlmNzBlNWJkYmQ1
https://www.bdiexpress.com/medias/INDBROSPDRED-20GWVPW3-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMxOXxpbWFnZS9qcGVnfGFEVTRMMmd6WVM4eE1EYzNNVEV3TXpVNE1ERTVNQzlKVGtSQ1VrOVRVRVJTUlVSZk1qQkhWMVpRVnpOZk16QXdlRE13TUM1cWNHY3wzNjcxOGI3YmZmZDM0NzI4N2Y1MzRlOGJhMmE2N2U5ZDFhNDE4MzdhOTFhY2RlMWI2Y2I1MDlmNzBlNWJkYmQ1
BROWNING
BROWNING
20GWVPW3 10
BROWNING BROWNING
Description
20GWVPW3 10 WORM REDUCER ; NON RETURNABLE POR
Speed Reducer; Right Angle; 10:1 Ratio; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; GWV Series
Part #
F324
BDI #
358326
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/20GWVPW3-10/p/358326
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
46.308
EAN
0662460445427
Product Group - BDI
M02282
Tradename
SYNCROGEAR
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
Not Available
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
190
Gearing
Worm
Manufacturer's Series
GWV
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
2743Lbs
Base Included
No
Input Rating value plus um
9.4HP
Housing Material And Finish
Cast Iron
Output Torque
3082In-Lbs
Fan Cooling
No
Other Features
Other Mount Flange Mounted
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
F324
Weight / LBS
102
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; GWV Series
Nominal Center Distance
3.75 Inch | 95.25 Millimeter
Output Shaft Length
3.063 Inch | 77.8 Millimeter
Base to Center of Input Shaft
8.75 Inch | 222.25 Millimeter
Center Distance
3.75 Inch | 95.25 Millimeter
Overall Length
17.031 Inch | 432.587 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Height
13.28 Inch | 337.312 Millimeter
Base to Center of Output Shaft
5 Inch | 127 Millimeter
Bolt Hole Diameter
0.563 Inch | 14.3 Millimeter
Overall Width
9.281 Inch | 235.737 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

