Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

210CM0040A 00700K1 https://www.bdiexpress.com/medias/INDMPESPDRED-140CM12A-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzOHxpbWFnZS9qcGVnfGFHVmtMMmcwWXk4eE1EYzNNVEExTVRVM056TTNOQzlKVGtSTlVFVlRVRVJTUlVSZk1UUXdRMDB4TWtGZk16QXdlRE13TUM1cWNHY3xmNmVmNzhmNDQ4YzE0YjI5MjI3NTc3ZDVlNDlhMzk1NTE0YmEyYmU4YzRmMTZiYjBhMGRhNzhiNmY5NTBhZDQ0
288263 Right Angle Shafts 

MASTER POWER TRANS MASTER POWER TRANS

210CM0040A 00700K1

Description

210CM0040A 00700K1 REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 70:1 Ratio; 210TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM40 Series; 1.377" Input Shaft Diameter

Part #

M60351

BDI #
288263

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

47082.67 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 47,082.67 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
236.08
EAN
0887726175898
Product Group - BDI
M02282
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
70:1
Mounting Frame
210TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
25
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
25
Gearing
Helical-Worm
Manufacturer's Series
CM40
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
8000Lbs
Base Included
Yes
Input Rating value plus um
11.89HP
Housing Material And Finish
Cast Iron
Output Torque
25783In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M60351
Weight / LBS
520
Long Description
Speed Reducer; Right Angle; 70:1 Ratio; 210TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM40 Series; 1.377" Input Shaft Diameter
Input Shaft Diameter
1.377 Inch | 34.976 Millimeter
Overall Length
27.969 Inch | 710.413 Millimeter
Overall Width
20.813 Inch | 528.65 Millimeter
Nominal Center Distance
5 Inch | 127 Millimeter
Bolt Hole Diameter
1.031 Inch | 26.187 Millimeter
Overall Height
16.281 Inch | 413.537 Millimeter
Center Distance
5 Inch | 127 Millimeter
Base to Center of Input Shaft
11.5 Inch | 292.1 Millimeter
Base to Center of Output Shaft
6.5 Inch | 165.1 Millimeter
Output Shaft Diameter
2.625 Inch | 66.675 Millimeter
Output Shaft Length
5.5 Inch | 139.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh