HUB CITY
HUB CITY
213 10/1 R WR 1.188
HUB CITY HUB CITY
Description
213 10/1 R WR 1.188 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Speed Reducer; Right Angle; 10:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 210PCX Series; 5/8" Input Shaft Diameter
Part #
0230-02507
BDI #
23687535
Details
1944.64
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/213-10-1-R-WR-1-188/p/23687535
Your Price
$ 1,944.64 / each
$ 1,945.00 / each BDIExpress
$ 1,945.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
13.154
EAN
0662961814159
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
175
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
210PCX
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
2.5HP
Housing Material And Finish
Cast Iron
Output Torque
758In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-02507
Weight / LBS
29
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 210PCX Series; 5/8" Input Shaft Diameter
Center Distance
2.064 Inch | 52.426 Millimeter
Overall Width
6.41 Inch | 162.814 Millimeter
Overall Height
7.96 Inch | 202.184 Millimeter
Input Shaft Length
1.76 Inch | 44.704 Millimeter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
4.501 Inch | 114.325 Millimeter
Output Bore
1.188 Inch | 30.175 Millimeter
Overall Length
8.43 Inch | 214.122 Millimeter
Base to Center of Output Shaft
2.437 Inch | 61.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

