https://www.bdiexpress.com/medias/INDHUBSPDRED-0230-01666-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE5NHxpbWFnZS9qcGVnfGFEUTJMMmhtWXk4eE1EYzJPVFF5TWpVeE5qSTFOQzlKVGtSSVZVSlRVRVJTUlVSZk1ESXpNRjh3TVRZMk5sOHpNREI0TXpBd0xtcHdad3xiMTUyNTM0YWFiMzY2NzE4ZjliMzllNmRhZDY1MjhmNzUxM2MzZGU0NGIyMTI5NTA2ODM2ZjFlOWU2ODUwNjNi
https://www.bdiexpress.com/medias/INDHUBSPDRED-0230-01666-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE5NHxpbWFnZS9qcGVnfGFEUTJMMmhtWXk4eE1EYzJPVFF5TWpVeE5qSTFOQzlKVGtSSVZVSlRVRVJTUlVSZk1ESXpNRjh3TVRZMk5sOHpNREI0TXpBd0xtcHdad3xiMTUyNTM0YWFiMzY2NzE4ZjliMzllNmRhZDY1MjhmNzUxM2MzZGU0NGIyMTI5NTA2ODM2ZjFlOWU2ODUwNjNi
HUB CITY
HUB CITY
266 60/1 L WR 56C 1.438
HUB CITY HUB CITY
Description
266 60/1 L WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE CAST IRON SGL REDUCTN
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 260 Series; 5/8" Input Shaft Diameter
Part #
0230-07500
BDI #
21579794
Details
2981.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/266-60-1-L-WR-56C-1-438/p/21579794
Your Price
$ 2,981.85 / each
$ 2,982.00 / each BDIExpress
$ 2,982.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
19.5
EAN
0662961816238
Product Group - BDI
M02282
Tradename
POWERCUBEX
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29.2
Gearing
Worm
Manufacturer's Series
260
Mounting Position
Wall
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.03HP
Housing Material And Finish
Cast Iron
Output Torque
1493In-Lbs
Fan Cooling
No
Other Features
Other Mount Flange Mounted
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
96396
Weight / LBS
43
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 260 Series; 5/8" Input Shaft Diameter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
2.63 Inch | 66.802 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Output Bore Range
1 To 1-1/2 Inch | 25.4 To 38.1 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Overall Height
8.814 Inch | 223.876 Millimeter
Base to Center of Output Shaft
2.938 Inch | 74.625 Millimeter
Overall Length
9.52 Inch | 241.808 Millimeter
Overall Width
6.59 Inch | 167.386 Millimeter
Base to Center of Input Shaft
5.564 Inch | 141.326 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

