https://www.bdiexpress.com/medias/INDMORSPDRED-U-RA-S-RL-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI5NnxpbWFnZS9qcGVnfGFEUm1MMmczT0M4eE1EYzNNRE0zTVRnM01EYzFNQzlKVGtSTlQxSlRVRVJTUlVSZlZWOVNRVjlUWDFKTVgwUk5YekZmTXpBd2VETXdNQzVxY0djfDUwNzVjMDFlMTFmMTE5YWZlMjU1Y2ZlZjIwODI3NDg5MzI2YmIyNzQ0NjQ4Nzk5N2IyODM0M2VkYjEyMThkZDc
https://www.bdiexpress.com/medias/INDMORSPDRED-U-RA-S-RL-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI5NnxpbWFnZS9qcGVnfGFEUm1MMmczT0M4eE1EYzNNRE0zTVRnM01EYzFNQzlKVGtSTlQxSlRVRVJTUlVSZlZWOVNRVjlUWDFKTVgwUk5YekZmTXpBd2VETXdNQzVxY0djfDUwNzVjMDFlMTFmMTE5YWZlMjU1Y2ZlZjIwODI3NDg5MzI2YmIyNzQ0NjQ4Nzk5N2IyODM0M2VkYjEyMThkZDc
MORSE INDUSTRIAL
MORSE INDUSTRIAL
300ULR20
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
300ULR20 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325
Speed Reducer; Right Angle; 20:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; U Series; 7/8" Input Shaft Diameter
Part #
XH1025
BDI #
350501
Details
2968.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/300ULR20/p/350501
Your Price
$ 2,968.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
29.03
EAN
0662288356936
Product Group - BDI
M02282
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
87.5
Gearing
Worm
Manufacturer's Series
U
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
987Lbs
Base Included
No
Input Rating value plus um
3.6HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
2251In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
300ULR20
Manufacturer Internal Number
XH1025
Weight / LBS
57
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; U Series; 7/8" Input Shaft Diameter
Overall Width
13.5 Inch | 342.9 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Overall Length
11.5 Inch | 292.1 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Output Shaft Length
3.25 Inch | 82.55 Millimeter
Overall Height
8.88 Inch | 225.552 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Base to Center of Input Shaft
6.25 Inch | 158.75 Millimeter
Input Shaft Length
2.26 Inch | 57.404 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

