Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

300ULR40 https://www.bdiexpress.com/medias/INDMORSPDRED-U-RA-S-RL-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI5NnxpbWFnZS9qcGVnfGFEUm1MMmczT0M4eE1EYzNNRE0zTVRnM01EYzFNQzlKVGtSTlQxSlRVRVJTUlVSZlZWOVNRVjlUWDFKTVgwUk5YekZmTXpBd2VETXdNQzVxY0djfDUwNzVjMDFlMTFmMTE5YWZlMjU1Y2ZlZjIwODI3NDg5MzI2YmIyNzQ0NjQ4Nzk5N2IyODM0M2VkYjEyMThkZDc
350504 Right Angle Shafts 

MORSE INDUSTRIAL MORSE INDUSTRIAL

300ULR40

Description

300ULR40 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325

Speed Reducer; Right Angle; 40:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; U Series; 7/8" Input Shaft Diameter

Part #

XH1028

BDI #
350504

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2968.46 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,968.46 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
29.03
EAN
0662288356950
Product Group - BDI
M02282
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
43.7
Gearing
Worm
Manufacturer's Series
U
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
987Lbs
Base Included
No
Input Rating value plus um
2.04HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
2261In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
300ULR40
Manufacturer Internal Number
XH1028
Weight / LBS
57
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; U Series; 7/8" Input Shaft Diameter
Output Shaft Length
3.25 Inch | 82.55 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Input Shaft Length
2.26 Inch | 57.404 Millimeter
Base to Center of Input Shaft
6.25 Inch | 158.75 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Overall Height
8.88 Inch | 225.552 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Overall Length
11.5 Inch | 292.1 Millimeter
Overall Width
13.5 Inch | 342.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh