Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 3205 1000/1 WR 56C 2.188
23704067 Right Angle Shafts 

HUB CITY HUB CITY

3205 1000/1 WR 56C 2.188

Description

3205 1000/1 WR 56C 2.188 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION

Speed Reducer; Right Angle; 1000:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 3200 Series; 5/8" Input Shaft Diameter

Part #

0230-30573

BDI #
23704067

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4983.14 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,983.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
40.823
EAN
0662961754363
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
1000:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
1.8
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
1.75
Gearing
Worm
Manufacturer's Series
3200
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.31HP
Housing Material And Finish
Cast Iron
Output Torque
4898In-Lbs Torque
Fan Cooling
No
Other Features
Double Reduction | Alloy Shafting | Viton Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-30573
Weight / LBS
90
Long Description
Speed Reducer; Right Angle; 1000:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 3200 Series; 5/8" Input Shaft Diameter
Overall Width
8.24 Inch | 209.296 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Center Distance
3.251 Inch | 82.575 Millimeter
Overall Length
16.685 Inch | 423.799 Millimeter
Base to Center of Input Shaft
8.625 Inch | 219.075 Millimeter
Overall Height
11.94 Inch | 303.276 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Bore
2.188 Inch | 55.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh