HUB CITY
HUB CITY
322 5/1 B WR 1.438
HUB CITY HUB CITY
Description
322 5/1 B WR 1.438 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Speed Reducer; Right Angle; 5:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 320PCX Series; 7/8" Input Shaft Diameter
Part #
0230-47445
BDI #
23684158
Details
3277.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/322-5-1-B-WR-1-438/p/23684158
Your Price
$ 3,277.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
29.937
EAN
0662961820945
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
350
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
320PCX
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
7.96HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
1518In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Alloy Shafting | Viton Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-47445
Weight / LBS
66
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 320PCX Series; 7/8" Input Shaft Diameter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Overall Length
12.03 Inch | 305.562 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Center Distance
3.251 Inch | 82.575 Millimeter
Overall Width
7.56 Inch | 192.024 Millimeter
Overall Height
8.625 Inch | 219.075 Millimeter
Input Shaft Length
2.38 Inch | 60.452 Millimeter
Base to Center of Input Shaft
6.501 Inch | 165.125 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

