Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

34R4BFCI-5R https://www.bdiexpress.com/medias/INDBODSPDRED-34R4BFCI5R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MzR8aW1hZ2UvanBlZ3xhR1psTDJnellpODVPREV5TkRFNU1UUTVPRFUwTDBsT1JFSlBSRk5RUkZKRlJGOHpORkkwUWtaRFNUVlNYek13TUhnek1EQXVhbkJufGNkNjFmZjY1ZTI3M2RjODdiNzgwZTRlYjRmZTg4YTFmYmEwZjBmZGYzZWY4ZjZlOGMwZDg1MjVjYjM3NTE2NWY
22539717 Right Angle Shafts 

BODINE BODINE

34R4BFCI-5R

Description

34R4BFC1-5R GEARMOTOR ; 29RPM 115VAC 1/15HP 60:1 33LB-IN

Gear Unit; Right Angle; 60:1 Ratio; Motor Input Type; Shaft Output Type; Direct Mounted; Worm; 34R-5R | 42R-5L Series

Part #

0466

BDI #
22539717

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BODINE
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
5.22
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
43
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
43
Gearing
Worm
Manufacturer's Series
34R-5R | 42R-5L
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
50Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Output Torque
33In-Lbs
Fan Cooling
No
Motor HP, KW if motor included
1/15HP
Motor RPMs if motor included
29
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
115VAC
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bodine-electric.com
Weight / LBS
11.5
Long Description
Gear Unit; Right Angle; 60:1 Ratio; Motor Input Type; Shaft Output Type; Direct Mounted; Worm; 34R-5R | 42R-5L Series
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Width
4.38 Inch | 111.252 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Bolt Hole Diameter
0.29 Inch | 7.366 Millimeter
Overall Length
9.114 Inch | 231.496 Millimeter
Output Shaft Diameter
0.593 Inch | 15.062 Millimeter
Overall Height
5.24 Inch | 133.096 Millimeter
Base to Center of Output Shaft
1.629 Inch | 41.377 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh