Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

40DVX 800 R-LD https://www.bdiexpress.com/medias/INDMORSPDRED-DVX-RA-RS-LDS-FL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1Nzl8aW1hZ2UvanBlZ3xhRE01TDJnMU1DODRPVFkwT0RFd05EQTNPVFkyTG1wd1p3fDRmMGQxYTYwOTFhODdjNTUzNmQyNjgxZTJiMTc0ZTZkNDg3NGI4YjMwM2MwOGEwOTMwNTIwNzE0OTNjYjYxYWQ
18200931 Right Angle Shafts 

MORSE INDUSTRIAL MORSE INDUSTRIAL

40DVX 800 R-LD

Description

NOT AVAILABLE IN US

Speed Reducer; Right Angle; 800:1 Ratio; Right Hand Input Type; Down Shaft Output Type; Direct Mounted; Worm; DVX Series; 3/4" Input Shaft Diameter

Part #

MP0281 - OBS

BDI #
18200931

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
88.98
Product Group - BDI
M02282
Tradename
POWERGEAR
Reducer Type
Right Angle
Nominal Ratio
800:1
Mounting Frame
Not Applicable
Input Type
Right Hand
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
2.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
2.19
Gearing
Worm
Manufacturer's Series
DVX
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
1200Lbs
Base Included
No
Input Rating value plus um
0.55HP
Output Torque
7752In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Other Mount Flange Mounted | Heavy Duty | Drop Bearing Design with Extended Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
40DVX 800 R-LD
Manufacturer Internal Number
MP0281
Weight / LBS
196
Long Description
Speed Reducer; Right Angle; 800:1 Ratio; Right Hand Input Type; Down Shaft Output Type; Direct Mounted; Worm; DVX Series; 3/4" Input Shaft Diameter
Overall Length
16.188 Inch | 411.175 Millimeter
Overall Width
21.188 Inch | 538.175 Millimeter
Overall Height
16.5 Inch | 419.1 Millimeter
Output Shaft Diameter
1.688 Inch | 42.875 Millimeter
Input Shaft Length
2 Inch | 50.8 Millimeter
Base to Center of Input Shaft
8.625 Inch | 219.075 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Output Shaft
4.625 Inch | 117.475 Millimeter
Center Distance
4 Inch | 101.6 Millimeter
Bolt Hole Diameter
0.688 Inch | 17.475 Millimeter
Nominal Center Distance
4 Inch | 101.6 Millimeter
Output Shaft Length
5.5 Inch | 139.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh