HUB CITY
HUB CITY
424 5/1 C WR 182TC
HUB CITY HUB CITY
Description
0230-41861 ; 424 5/1 C WR 182TC ; POR WORM GEAR DRIVE NON RET SINGLE REDUC
Speed Reducer; Right Angle; 5:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; W420PCX Series; 1-1/8" Input Shaft Diameter
Part #
0230-41861
BDI #
23683886
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/424-5-1-C-WR-182TC/p/23683886
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
50.4
EAN
0662961041777
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
W420PCX
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1400Lbs
Base Included
No
Input Rating value plus um
19.01HP
Housing Material And Finish
Cast Iron
Output Torque
3005In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Alloy Shafting | Viton Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-41861
Weight / LBS
112
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; W420PCX Series; 1-1/8" Input Shaft Diameter
Overall Width
12.62 Inch | 320.548 Millimeter
Center Distance
4.251 Inch | 107.975 Millimeter
Overall Length
13.31 Inch | 338.074 Millimeter
Overall Height
13.189 Inch | 335.001 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
4.438 Inch | 112.725 Millimeter
Nominal Center Distance
4.25 Inch | 107.95 Millimeter
Output Shaft Length
4.5 Inch | 114.3 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Input Shaft
8.689 Inch | 220.701 Millimeter
Output Shaft Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

