MORSE INDUSTRIAL
MORSE INDUSTRIAL
50DVX 800 L-RD
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
NOT AVAILABLE IN US
Speed Reducer; Right Angle; 800:1 Ratio; Left Hand Input Type; Down Shaft Output Type; Direct Mounted; Worm; DVX Series; 3/4" Input Shaft Diameter
Part #
MQ0299 - OBS
BDI #
349682
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/50DVX-800-L-RD/p/349682
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
154.36
Product Group - BDI
M02282
Tradename
POWERGEAR
Reducer Type
Right Angle
Nominal Ratio
800:1
Mounting Frame
Not Applicable
Input Type
Left Hand
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
2.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
2.19
Gearing
Worm
Manufacturer's Series
DVX
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
2524Lbs
Base Included
No
Input Rating value plus um
0.94HP
Output Torque
13997In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Other Mount Flange Mounted | Heavy Duty | Drop Bearing Design with Extended Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
50DVX 800 L-RD
Manufacturer Internal Number
MQ0299
Weight / LBS
316
Long Description
Speed Reducer; Right Angle; 800:1 Ratio; Left Hand Input Type; Down Shaft Output Type; Direct Mounted; Worm; DVX Series; 3/4" Input Shaft Diameter
Nominal Center Distance
5 Inch | 127 Millimeter
Base to Center of Input Shaft
10.813 Inch | 274.65 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Bolt Hole Diameter
0.813 Inch | 20.65 Millimeter
Base to Center of Output Shaft
5.813 Inch | 147.65 Millimeter
Center Distance
5 Inch | 127 Millimeter
Overall Width
22.25 Inch | 565.15 Millimeter
Overall Height
19.063 Inch | 484.2 Millimeter
Output Shaft Length
5.5 Inch | 139.7 Millimeter
Overall Length
19.063 Inch | 484.2 Millimeter
Output Shaft Diameter
2.188 Inch | 55.575 Millimeter
Input Shaft Length
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


