MASTER POWER TRANS
MASTER POWER TRANS
56CM16F-70-B1-STD
MASTER POWER TRANS MASTER POWER TRANS
Description
56CM16F-70-B1-STD WORM REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 70:1 Ratio; 56C; C-Face Coupling Input Type; Down Shaft Output Type; Direct Mounted; Helical-Worm; CM16 Series; 5/8" Input Shaft Diameter
Part #
30SM09101302
BDI #
22124355

Details
7807.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/56CM16F-70-B1-STD/p/22124355
Your Price
$ 7,807.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
27.22
EAN
0887726307817
Product Group - BDI
M02282
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
70:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
25
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
25
Gearing
Helical-Worm
Manufacturer's Series
CM16
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
1570Lbs
Base Included
No
Input Rating value plus um
1.21HP
Housing Material And Finish
Cast Iron
Output Torque
2526In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Other Mount Flange Mounted
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
30SM091013
Weight / LBS
60
Long Description
Speed Reducer; Right Angle; 70:1 Ratio; 56C; C-Face Coupling Input Type; Down Shaft Output Type; Direct Mounted; Helical-Worm; CM16 Series; 5/8" Input Shaft Diameter
Overall Width
8.813 Inch | 223.85 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Overall Height
11.188 Inch | 284.175 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.969 Inch | 329.413 Millimeter
Output Shaft Length
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh