Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

56CM21A 288.1 K1 https://www.bdiexpress.com/medias/INDMPESPDRED-140CM12A-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzOHxpbWFnZS9qcGVnfGFHVmtMMmcwWXk4eE1EYzNNVEExTVRVM056TTNOQzlKVGtSTlVFVlRVRVJTUlVSZk1UUXdRMDB4TWtGZk16QXdlRE13TUM1cWNHY3xmNmVmNzhmNDQ4YzE0YjI5MjI3NTc3ZDVlNDlhMzk1NTE0YmEyYmU4YzRmMTZiYjBhMGRhNzhiNmY5NTBhZDQ0
289224 Right Angle Shafts 

MASTER POWER TRANS MASTER POWER TRANS

56CM21A 288.1 K1

Description

56CM21A 288.1 K1 REDUCER

Speed Reducer; Right Angle; 288:1 Ratio; 56C; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM21 Series; 0.627" Input Shaft Diameter

Part #

M94420

BDI #
289224

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

11859.42 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 11,859.42 / each
$ 11,860.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
55.338
EAN
0887726130156
Product Group - BDI
M02282
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
288:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
6.1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
6
Gearing
Helical-Worm
Manufacturer's Series
CM21
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2690Lbs
Base Included
Yes
Input Rating value plus um
0.79HP
Housing Material And Finish
Cast Iron
Output Torque
5004In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M94420
Weight / LBS
123
Long Description
Speed Reducer; Right Angle; 288:1 Ratio; 56C; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CM21 Series; 0.627" Input Shaft Diameter
Overall Width
12.625 Inch | 320.675 Millimeter
Bolt Hole Diameter
0.531 Inch | 13.5 Millimeter
Output Shaft Length
3.375 Inch | 85.725 Millimeter
Nominal Center Distance
2.62 Inch | 66.548 Millimeter
Overall Height
9.938 Inch | 252.425 Millimeter
Overall Length
15.563 Inch | 395.3 Millimeter
Base to Center of Input Shaft
6.625 Inch | 168.275 Millimeter
Base to Center of Output Shaft
4 Inch | 101.6 Millimeter
Input Shaft Diameter
0.627 Inch | 15.926 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh