https://www.bdiexpress.com/medias/INDBROSPDRED-3ARA2-LR10-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwOHxpbWFnZS9qcGVnfGFHUmxMMmhqWkM4eE1EYzNNRGt3TnpJd01UVTJOaTlKVGtSQ1VrOVRVRVJTUlVSZk0wRlNRVEpmVEZJeE1GOHpNREI0TXpBd0xtcHdad3wyYmI4MTQ4MGZhNTBkODUxMmVmMjIxZGQzNjYxOGQyZDk5MTQxNzc0ZDZmMjVmYTQ3ZGQzZWFhOWE4Mzc0MDU5
https://www.bdiexpress.com/medias/INDBROSPDRED-3ARA2-LR10-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwOHxpbWFnZS9qcGVnfGFHUmxMMmhqWkM4eE1EYzNNRGt3TnpJd01UVTJOaTlKVGtSQ1VrOVRVRVJTUlVSZk0wRlNRVEpmVEZJeE1GOHpNREI0TXpBd0xtcHdad3wyYmI4MTQ4MGZhNTBkODUxMmVmMjIxZGQzNjYxOGQyZDk5MTQxNzc0ZDZmMjVmYTQ3ZGQzZWFhOWE4Mzc0MDU5
BROWNING
BROWNING
6ARA2-LR20
BROWNING BROWNING
Description
6ARA2-LR20 ; ARA-TEM
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Bevel; 6ARA2 Series; 3/4" Input Shaft Diameter
Part #
6ARA2-LR20
BDI #
330003
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/6ARA2-LR20/p/330003
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.405
EAN
0662460431192
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
2:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
875
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
875
Gearing
Bevel
Manufacturer's Series
6ARA2
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Triangular | Rectangular
Maximum Overhung load value And um
100Lbs
Base Included
No
Input Rating value plus um
1.65HP
Housing Material And Finish
Aluminum
Output Torque
118In-Lbs
Fan Cooling
No
Other Features
Other Mount Flange Mounted
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Bevel
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
7.5
Long Description
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Bevel; 6ARA2 Series; 3/4" Input Shaft Diameter
Overall Height
2.992 Inch | 75.997 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Input Shaft Length
1.56 Inch | 39.624 Millimeter
Base to Center of Output Shaft
1.496 Inch | 37.998 Millimeter
Base to Center of Input Shaft
1.496 Inch | 37.998 Millimeter
Output Shaft Length
1.56 Inch | 39.624 Millimeter
Overall Width
8.4 Inch | 213.36 Millimeter
Overall Length
9.1 Inch | 231.14 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Bolt Hole Diameter
0.35 Inch | 8.89 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

