BROWNING
BROWNING
6GWBPF1 36.6
BROWNING BROWNING
Description
6GWBPF1 36.6 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Speed Reducer; Right Angle; 37:1 Ratio; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Helical-Worm; GWB Series
Part #
E458
BDI #
358346
Details
3855.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/6GWBPF1-36-6/p/358346
Your Price
$ 3,855.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
26.878
EAN
0662460444413
Product Group - BDI
M02282
Tradename
SYNCROGEAR
Reducer Type
Right Angle
Nominal Ratio
37:1
Mounting Frame
Not Available
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
47.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
45
Gearing
Helical-Worm
Manufacturer's Series
GWB
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
894Lbs
Base Included
Yes
Input Rating value plus um
2.01HP
Housing Material And Finish
Cast Iron
Output Torque
2332In-Lbs
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
E458
Weight / LBS
62
Long Description
Speed Reducer; Right Angle; 37:1 Ratio; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Helical-Worm; GWB Series
Overall Width
13.344 Inch | 338.938 Millimeter
Overall Length
12.81 Inch | 325.374 Millimeter
Nominal Center Distance
0.438 Inch | 11.125 Millimeter
Base to Center of Input Shaft
5.875 Inch | 149.225 Millimeter
Output Shaft Length
3 Inch | 76.2 Millimeter
Bolt Hole Diameter
0.563 Inch | 14.3 Millimeter
Center Distance
0.438 Inch | 11.125 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Overall Height
9.69 Inch | 246.126 Millimeter
Base to Center of Output Shaft
6.313 Inch | 160.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



