Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

950 5.5/1 STD SP 4.438 https://www.bdiexpress.com/medias/INDHUBSPDRED-950-RA-S-HS-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1ODJ8aW1hZ2UvanBlZ3xhRGN3TDJnMll5OHhNRGN4TURrNU56WTJNemMzTkM5SlRrUklWVUpUVUVSU1JVUmZPVFV3WDFKQlgxTmZTRk5mUkUxZk1WOHpNREI0TXpBd0xtcHdad3w4OTI5ODRlMGU0MGVjMjg0Y2NmMDJhM2JlMGQyMGZiZGM1M2E5ZTc3MTkwZDRlYzNlYzA2YjMyMGQ5NWRlMjg0
476700 Right Angle Shafts 

HUB CITY HUB CITY

950 5.5/1 STD SP 4.438

Description

950 5.5/1 STD SP 4.438 BEVEL GEAR DRIVE ; POR NON-RETURNABLE

Speed Reducer; Right Angle; 6:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Spiral Bevel; 950 Series; 1-3/8" Input Shaft Diameter

Part #

0220-04556

BDI #
476700

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
154.36
EAN
0662798007915
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
6:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
150HP
Nominal Max Output RPM
291.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Spiral Bevel
Manufacturer's Series
950
Mounting Position
Floor
Maximum Overhung load value And um
285Lbs
Base Included
No
Input Rating value plus um
152HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
30108In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 6:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Spiral Bevel; 950 Series; 1-3/8" Input Shaft Diameter
Nominal Center Distance
0 Inch | 0 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Output Bore
4.438 Inch | 112.725 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
27.531 Inch | 699.287 Millimeter
Overall Height
16 Inch | 406.4 Millimeter
Overall Width
11.5 Inch | 292.1 Millimeter
Input Shaft Length
3.844 Inch | 97.638 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh