https://www.bdiexpress.com/medias/INDHUBSPDRED-S-RA-QL-HS-TA-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyODh8aW1hZ2UvanBlZ3xhRFZtTDJobFpTOHhNRGN4TURrNU1UUXpOemcxTkM5SlRrUklWVUpUVUVSU1JVUmZVMTlTUVY5UlRGOUlVMTlVUVY4eFh6TXdNSGd6TURBdWFuQm58YjMyOTNkOTEzMzcyM2ZkZTE0OTAxNzc5ZmExM2ZjMDBlYjMzMDkwODA5ZGUwZWY0MDcxNmVhOTQ4N2ZlNWMzZg
https://www.bdiexpress.com/medias/INDHUBSPDRED-S-RA-QL-HS-TA-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyODh8aW1hZ2UvanBlZ3xhRFZtTDJobFpTOHhNRGN4TURrNU1UUXpOemcxTkM5SlRrUklWVUpUVUVSU1JVUmZVMTlTUVY5UlRGOUlVMTlVUVY4eFh6TXdNSGd6TURBdWFuQm58YjMyOTNkOTEzMzcyM2ZkZTE0OTAxNzc5ZmExM2ZjMDBlYjMzMDkwODA5ZGUwZWY0MDcxNmVhOTQ4N2ZlNWMzZg
HUB CITY
HUB CITY
AL855 96/1 A 143TC 1.500
HUB CITY HUB CITY
Description
NOT AVAILABLE IN US
Speed Reducer; Right Angle; 95:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; AL850 Series; 7/8" Input Shaft Diameter
Part #
0270-00812
BDI #
476150
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/AL855-96-1-A-143TC-1-500/p/476150
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
16.8
EAN
0662798581712
Product Group - BDI
M02282
Tradename
SPARTAN
Reducer Type
Right Angle
Nominal Ratio
95:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
18.4
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
18.2
Gearing
Worm
Manufacturer's Series
AL850
Maximum Overhung load value And um
167Lbs
Base Included
No
Input Rating value plus um
0.99HP
Housing Material And Finish
Aluminum Alloy
Output Torque
1735In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 95:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; AL850 Series; 7/8" Input Shaft Diameter
Nominal Center Distance
3.35 Inch | 85.09 Millimeter
Output Bore
1.5 Inch | 38.1 Millimeter
Overall Height
10.32 Inch | 262.128 Millimeter
Base to Center of Output Shaft
3.72 Inch | 94.488 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Base to Center of Input Shaft
7.07 Inch | 179.578 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
8.69 Inch | 220.726 Millimeter
Center Distance
3.35 Inch | 85.09 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

