https://www.bdiexpress.com/medias/INDHUBSPDRED-S-RA-QL-HS-TA-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNTJ8aW1hZ2UvanBlZ3xhR0prTDJnMk5pOHhNRGN4TURrNU9UWXlPVGcxTkM5SlRrUklWVUpUVUVSU1JVUmZVMTlTUVY5UlRGOUlVMTlVUVY5Tlh6TXdNSGd6TURBdWFuQm58YmM3NjA2ZWFhOTk2MzA2NDcxYWI3M2RkMTdmOGNjNjhmN2ZjNzM5NzljZDUxNjQyNWY0NDBkMjhkY2NkOGMzMw
https://www.bdiexpress.com/medias/INDHUBSPDRED-S-RA-QL-HS-TA-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNTJ8aW1hZ2UvanBlZ3xhR0prTDJnMk5pOHhNRGN4TURrNU9UWXlPVGcxTkM5SlRrUklWVUpUVUVSU1JVUmZVMTlTUVY5UlRGOUlVMTlVUVY5Tlh6TXdNSGd6TURBdWFuQm58YmM3NjA2ZWFhOTk2MzA2NDcxYWI3M2RkMTdmOGNjNjhmN2ZjNzM5NzljZDUxNjQyNWY0NDBkMjhkY2NkOGMzMw
HUB CITY
HUB CITY
ALHW8505 422.1/1 A 56C 1.500
HUB CITY HUB CITY
Description
NOT AVAILABLE IN US
Speed Reducer; Right Angle; 425:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Worm; ALHW8500 Series; 5/8" Input Shaft Diameter
Part #
0270-01554
BDI #
476191
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/ALHW8505-422-1-1-A-56C-1-500/p/476191
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
19.98
EAN
0662961822536
Product Group - BDI
M02282
Tradename
SPARTAN
Reducer Type
Right Angle
Nominal Ratio
425:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
4.1
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
4.15
Gearing
Helical-Worm
Manufacturer's Series
ALHW8500
Maximum Overhung load value And um
112Lbs
Base Included
No
Input Rating value plus um
0.373HP
Housing Material And Finish
Aluminum Alloy
Output Torque
2943In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 425:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Worm; ALHW8500 Series; 5/8" Input Shaft Diameter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
7.07 Inch | 179.578 Millimeter
Overall Height
9.15 Inch | 232.41 Millimeter
Nominal Center Distance
3.35 Inch | 85.09 Millimeter
Output Bore
1.5 Inch | 38.1 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Center Distance
3.35 Inch | 85.09 Millimeter
Overall Length
11.7 Inch | 297.18 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Base to Center of Output Shaft
3.72 Inch | 94.488 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

