Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ALWW8501 1288/1 SINGLE https://www.bdiexpress.com/medias/INDHUBSPDRED-S-RA-S-S-BM-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTB8aW1hZ2UvanBlZ3xhRGczTDJnMU9TOHhNRGN4TURrNU9USTJPVFF3Tmk5SlRrUklWVUpUVUVSU1JVUmZVMTlTUVY5VFgxTmZRazFmVFY4ek1EQjRNekF3TG1wd1p3fDc2ZTNlM2NmY2JmMzQ0ZTg2YjNmYWJiZmI5MDk3YjQ3YjZjZjdmNDBmOTM2YWFlNmE3OTZmNDMwODljZjkxMjU
476164 Right Angle Shafts 

HUB CITY HUB CITY

ALWW8501 1288/1 SINGLE

Description

NOT AVAILABLE IN US

Speed Reducer; Right Angle; 1275:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Worm-Worm; ALWW8500 Series; 5/8" Input Shaft Diameter

Part #

0270-01108

BDI #
476164

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
20.88
EAN
0662961822680
Product Group - BDI
M02282
Tradename
SPARTAN
Reducer Type
Right Angle
Nominal Ratio
1275:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
1.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1.36
Gearing
Worm-Worm
Manufacturer's Series
ALWW8500
Mounting Position
Floor | Wall
Maximum Overhung load value And um
43Lbs
Base Included
No
Input Rating value plus um
0.272HP
Housing Material And Finish
Aluminum Alloy
Output Torque
3784In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Other Mount Flange Mounted | Single Piece Construction | Alloy Shaft | Optional L or R Output
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm-Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 1275:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Worm-Worm; ALWW8500 Series; 5/8" Input Shaft Diameter
Input Shaft Length
1.18 Inch | 29.972 Millimeter
Nominal Center Distance
3.35 Inch | 85.09 Millimeter
Center Distance
3.35 Inch | 85.09 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Overall Height
9.78 Inch | 248.412 Millimeter
Overall Length
12.08 Inch | 306.832 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Output Shaft Length
2.89 Inch | 73.406 Millimeter
Base to Center of Input Shaft
7.07 Inch | 179.578 Millimeter
Base to Center of Output Shaft
3.72 Inch | 94.488 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
11.1 Inch | 281.94 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh