https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-B-LARUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MjR8aW1hZ2UvanBlZ3xhRGd6TDJneVl5OHhNREV3TnpZeU56QXhNakV5Tmk5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUWw5TVFWSlZRbDh6TURCNE16QXdMbXB3Wnd8NzFlMzkxYTMzZjFmMzViYzllNzJlMzMzN2U5NzFlMTVlZTIxMWVkYTBjYmY5MTRjMzg2YzIzNDgwZGI1Njg5Mw
https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-B-LARUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MjR8aW1hZ2UvanBlZ3xhRGd6TDJneVl5OHhNREV3TnpZeU56QXhNakV5Tmk5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUWw5TVFWSlZRbDh6TURCNE16QXdMbXB3Wnd8NzFlMzkxYTMzZjFmMzViYzllNzJlMzMzN2U5NzFlMTVlZTIxMWVkYTBjYmY5MTRjMzg2YzIzNDgwZGI1Njg5Mw
CONE DRIVE
CONE DRIVE
B021110.LARUB
CONE DRIVE CONE DRIVE
Description
B021110.LARUB WORM GEAR REDUCER ; NON-RETURNABLE RIGHT ANGLE SGL REDUCTION
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Up and Down Shaft Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter
Part #
B021110.LARUB--
BDI #
24198852
Details
1026.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/B021110-LARUB/p/24198852
Your Price
$ 1,026.91 / each
$ 1,027.00 / each BDIExpress
$ 1,027.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
5.875
EAN
0759170264308
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Up and Down Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
400Lbs
Base Included
Yes
Input Rating value plus um
1.45HP
Housing Material And Finish
Aluminum
Output Torque
308In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit With Vertical Base-Low | Unit to Allow Fitting Of NEMA Motor | Other Mount Vertical Base Mounted | Economical | Flexible | Compact | 82 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
10
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Up and Down Shaft Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter
Overall Length
7.38 Inch | 187.452 Millimeter
Overall Height
8 Inch | 203.2 Millimeter
Bolt Hole Diameter
0.344 Inch | 8.738 Millimeter
Base to Center of Input Shaft
2.31 Inch | 58.674 Millimeter
Overall Width
7.09 Inch | 180.086 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter
Output Shaft Length
1.88 Inch | 47.752 Millimeter
Center Distance
1.33 Inch | 33.782 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

