Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C109806 https://www.bdiexpress.com/medias/INDZMXSPDRED-C109806-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNjN8aW1hZ2UvanBlZ3xhRE13TDJoa1pDOHhNREF5T0RVMk16WXlPREEyTWk5SlRrUmFUVmhUVUVSU1JVUmZRekV3T1Rnd05sOHpNREI0TXpBd0xtcHdad3w4OGQ2NTA2MGVlZjc0MWU1ZDdjODUxMDZiZmFjZjRiMGIwMzg3ZTJmNDZmNThjMWU4NDBkNDFhNGNmYWQ0NTli
21466112 Right Angle Shafts 

ZERO-MAX ZERO-MAX

C109806

Description

C109806 CROWN GEAR DRIVE

Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Spiral Bevel; 5/8" Input Shaft Diameter

Part #

C109806

BDI #
21466112

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

525.3 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 525.30 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ZERO-MAX PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
1.36
Product Group - BDI
M02282
Tradename
CROWN
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Spiral Bevel
Mounting Position
Universal
Mounting Bolt Pattern footprint
Triangular
Maximum Overhung load value And um
50Lbs
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Cast Aluminum
Fan Cooling
No
Other Features
Three Way Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.zero-max.com
Weight / LBS
3
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Spiral Bevel; 5/8" Input Shaft Diameter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Length
7 Inch | 177.8 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Overall Height
6.19 Inch | 157.226 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Input Shaft Length
1.5 Inch | 38.1 Millimeter
Overall Width
2.13 Inch | 54.102 Millimeter
Bolt Hole Diameter
0.265 Inch | 6.73 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh