MASTER POWER TRANS
MASTER POWER TRANS
C150S015N140
MASTER POWER TRANS MASTER POWER TRANS
Description
C150S015N140 STRAIGHT BORE REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 15:1 Ratio; 140TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Worm; C150 Series; 0.877" Input Shaft Diameter
Part #
140C150S015S1A
BDI #
284702
Details
5847.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/C150S015N140/p/284702
Your Price
$ 5,847.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
16.783
EAN
0887726151595
Product Group - BDI
M02282
Tradename
COMBOGEAR
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
140TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
125.4
Gearing
Helical-Worm
Manufacturer's Series
C150
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
910Lbs
Base Included
No
Input Rating value plus um
1.52HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
657In-Lbs
Fan Cooling
No
Other Features
Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6140C150S0
Weight / LBS
65
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 140TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Worm; C150 Series; 0.877" Input Shaft Diameter
Overall Width
7.25 Inch | 184.15 Millimeter
Overall Length
11.89 Inch | 302 Millimeter
Output Bore
1.188 Inch | 30.175 Millimeter
Base to Center of Input Shaft
3.98 Inch | 101.092 Millimeter
Output Bore Range
1 To 1-3/16 Inch | 25.4 To 30.163 Millimeter
Base to Center of Output Shaft
2.48 Inch | 63 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Overall Height
7.34 Inch | 186.436 Millimeter
Nominal Center Distance
1.5 Inch | 38.1 Millimeter
Center Distance
1.5 Inch | 38.1 Millimeter
Input Shaft Diameter
0.877 Inch | 22.276 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


