ZERO-MAX
ZERO-MAX
C156806
ZERO-MAX ZERO-MAX
Description
C156806 CROWN GEAR DRIVE ; TWO WAY RIGHT ANGLE
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Spiral Bevel; 1/2" Input Shaft Diameter
Part #
C156806
BDI #
21574896
Details
489.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/C156806/p/21574896
Your Price
$ 489.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
0.74
Product Group - BDI
M02282
Tradename
CROWN
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Spiral Bevel
Mounting Position
Universal
Mounting Bolt Pattern footprint
Triangular
Maximum Overhung load value And um
35Lbs
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Cast Aluminum
Fan Cooling
No
Other Features
Two Way Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.zero-max.com
Weight / LBS
1.75
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Spiral Bevel; 1/2" Input Shaft Diameter
Overall Width
1.75 Inch | 44.45 Millimeter
Overall Height
4.94 Inch | 125.476 Millimeter
Bolt Hole Diameter
0.265 Inch | 6.73 Millimeter
Output Shaft Diameter
0.5 Inch | 12.7 Millimeter
Input Shaft Length
1 Inch | 25.4 Millimeter
Overall Length
4.38 Inch | 111.252 Millimeter
Output Shaft Length
1 Inch | 25.4 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


