MASTER POWER TRANS
MASTER POWER TRANS
C200B090N056LK
MASTER POWER TRANS MASTER POWER TRANS
Description
C200B090N056LK SOLID SHAFT REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 90:1 Ratio; 56C; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Helical-Worm; C200 Series; 0.627" Input Shaft Diameter
Part #
056C200B090LKA
BDI #
283772
Details
5511.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/C200B090N056LK/p/283772
Your Price
$ 5,511.53 / each
$ 5,512.00 / each BDIExpress
$ 5,512.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
45.359
EAN
0887726148748
Product Group - BDI
M02282
Tradename
COMBOGEAR
Reducer Type
Right Angle
Nominal Ratio
90:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
19.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
19.19
Gearing
Helical-Worm
Manufacturer's Series
C200
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1542Lbs
Base Included
No
Input Rating value plus um
1.27HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
3248In-Lbs
Fan Cooling
No
Other Features
Corrosion Resistant | Single Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6056C200B0
Weight / LBS
100
Long Description
Speed Reducer; Right Angle; 90:1 Ratio; 56C; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Helical-Worm; C200 Series; 0.627" Input Shaft Diameter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Width
8.86 Inch | 225.044 Millimeter
Base to Center of Input Shaft
5.13 Inch | 130.302 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Overall Height
8.38 Inch | 212.852 Millimeter
Overall Length
13.37 Inch | 339.598 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Input Shaft Diameter
0.627 Inch | 15.926 Millimeter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Base to Center of Output Shaft
3.13 Inch | 79.5 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


