MASTER POWER TRANS
MASTER POWER TRANS
C200T010N140
MASTER POWER TRANS MASTER POWER TRANS
Description
C200T010N140 TAPERED BORE REDUCER
Speed Reducer; Right Angle; 10:1 Ratio; 140TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Worm; C200 Series; 0.877" Input Shaft Diameter
Part #
140C200T010S1A
BDI #
284782

Details
6561.8107
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/C200T010N140/p/284782
Your Price
$ 6,561.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
34.019
EAN
0887726151946
Product Group - BDI
M02282
Tradename
COMBOGEAR
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
140TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
154.8
Gearing
Helical-Worm
Manufacturer's Series
C200
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1306Lbs
Base Included
No
Input Rating value plus um
3.58HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
1312In-Lbs
Fan Cooling
No
Other Features
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6140C200T0
Weight / LBS
60.6
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 140TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Worm; C200 Series; 0.877" Input Shaft Diameter
Overall Length
13.37 Inch | 339.598 Millimeter
Input Shaft Diameter
0.877 Inch | 22.276 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Overall Height
8.38 Inch | 212.852 Millimeter
Base to Center of Output Shaft
3.13 Inch | 79.5 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Output Bore Range
1 To 1-7/16 Inch | 25 To 35 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Base to Center of Input Shaft
5.13 Inch | 130.302 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh