MASTER POWER TRANS
MASTER POWER TRANS
C200T240N056
MASTER POWER TRANS MASTER POWER TRANS
Description
C200T240N056 TAPERED BORE REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 240:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Worm; C200 Series; 0.627" Input Shaft Diameter
Part #
056C200T240S1A
BDI #
283834
Details
6080.09
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/C200T240N056/p/283834
Your Price
$ 6,080.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
40.823
EAN
0887726150918
Product Group - BDI
M02282
Tradename
COMBOGEAR
Reducer Type
Right Angle
Nominal Ratio
240:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
7.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
7.19
Gearing
Helical-Worm
Manufacturer's Series
C200
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1745Lbs
Base Included
No
Input Rating value plus um
0.45HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
2236In-Lbs
Fan Cooling
No
Other Features
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6056C200T2
Weight / LBS
90
Long Description
Speed Reducer; Right Angle; 240:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Worm; C200 Series; 0.627" Input Shaft Diameter
Overall Width
9.25 Inch | 234.95 Millimeter
Base to Center of Input Shaft
5.13 Inch | 130.302 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Overall Height
8.38 Inch | 212.852 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Base to Center of Output Shaft
3.13 Inch | 79.5 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Output Bore Range
1 To 1-7/16 Inch | 25 To 35 Millimeter
Input Shaft Diameter
0.627 Inch | 15.926 Millimeter
Overall Length
13.37 Inch | 339.598 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


