Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C200T300N056 https://www.bdiexpress.com/medias/INDMPESPDRED-C150S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNDZ8aW1hZ2UvanBlZ3xhRFppTDJobE15ODVNRGM0TVRBME9EZ3pNak13TG1wd1p3fGJmYzJhY2E4ZDYzYjlkYzAxMzE1MzBjMThkY2MyMjNmMWZmZmQxNTM1ZWVmYzI0N2JhMjAxMjdlZjY1MDZjYTY
283835 Right Angle Shafts 

MASTER POWER TRANS MASTER POWER TRANS

C200T300N056

Description

C200T300N056 TAPERED BORE REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 300:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Worm; C200 Series; 0.627" Input Shaft Diameter

Part #

056C200T300S1A

BDI #
283835

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6080.09 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,080.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
40.823
EAN
0887726150925
Product Group - BDI
M02282
Tradename
COMBOGEAR
Reducer Type
Right Angle
Nominal Ratio
300:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
5.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
5.76
Gearing
Helical-Worm
Manufacturer's Series
C200
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1767Lbs
Base Included
No
Input Rating value plus um
0.45HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
2794In-Lbs
Fan Cooling
No
Other Features
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6056C200T3
Weight / LBS
90
Long Description
Speed Reducer; Right Angle; 300:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Worm; C200 Series; 0.627" Input Shaft Diameter
Center Distance
2 Inch | 50.8 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Base to Center of Output Shaft
3.13 Inch | 79.5 Millimeter
Output Bore Range
1 To 1-7/16 Inch | 25 To 35 Millimeter
Base to Center of Input Shaft
5.13 Inch | 130.302 Millimeter
Overall Length
13.37 Inch | 339.598 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Input Shaft Diameter
0.627 Inch | 15.926 Millimeter
Overall Height
8.38 Inch | 212.852 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh