MASTER POWER TRANS
MASTER POWER TRANS
C262B125N056L1
MASTER POWER TRANS MASTER POWER TRANS
Description
C262B125N056L1 SOLID SHAFT REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 125:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Helical-Worm; C262 Series; 0.627" Input Shaft Diameter
Part #
056C262B125L1A
BDI #
283885

Details
7319.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/C262B125N056L1/p/283885
Your Price
$ 7,319.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
56.699
EAN
0887726154114
Product Group - BDI
M02282
Tradename
COMBOGEAR
Reducer Type
Right Angle
Nominal Ratio
125:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1.75HP
Nominal Max Output RPM
14
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
13.82
Gearing
Helical-Worm
Manufacturer's Series
C262
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
3039Lbs
Base Included
No
Input Rating value plus um
1.7HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
6125In-Lbs
Fan Cooling
No
Other Features
Corrosion Resistant | Single Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6056C262B1
Weight / LBS
125
Long Description
Speed Reducer; Right Angle; 125:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Helical-Worm; C262 Series; 0.627" Input Shaft Diameter
Nominal Center Distance
2.62 Inch | 66.548 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Output Shaft Length
3.31 Inch | 84.074 Millimeter
Base to Center of Input Shaft
6.54 Inch | 166.116 Millimeter
Base to Center of Output Shaft
3.92 Inch | 99.568 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Overall Width
10.75 Inch | 273.05 Millimeter
Overall Length
15.81 Inch | 401.574 Millimeter
Input Shaft Diameter
0.627 Inch | 15.926 Millimeter
Overall Height
9.9 Inch | 251.46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh