MASTER POWER TRANS
MASTER POWER TRANS
C262T150N056
MASTER POWER TRANS MASTER POWER TRANS
Description
C262T150N056 TAPERED BORE REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 150:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Worm; C262 Series; 0.627" Input Shaft Diameter
Part #
056C262T150S1A
BDI #
283940

Details
8466.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/C262T150N056/p/283940
Your Price
$ 8,466.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
54.431
EAN
0887726151281
Product Group - BDI
M02282
Tradename
COMBOGEAR
Reducer Type
Right Angle
Nominal Ratio
150:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
11.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
11.51
Gearing
Helical-Worm
Manufacturer's Series
C262
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
3051Lbs
Base Included
No
Input Rating value plus um
1.5HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
6169In-Lbs
Fan Cooling
No
Other Features
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6056C262T1
Weight / LBS
120
Long Description
Speed Reducer; Right Angle; 150:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Worm; C262 Series; 0.627" Input Shaft Diameter
Nominal Center Distance
2.62 Inch | 66.548 Millimeter
Overall Length
15.81 Inch | 401.574 Millimeter
Base to Center of Input Shaft
6.54 Inch | 166.116 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Input Shaft Diameter
0.627 Inch | 15.926 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Base to Center of Output Shaft
3.92 Inch | 99.568 Millimeter
Output Bore Range
1-1/8 To 1-15/16 Inch | 32 To 45 Millimeter
Output Bore
1.938 Inch | 49.225 Millimeter
Overall Width
10.23 Inch | 259.842 Millimeter
Overall Height
9.9 Inch | 251.46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh