Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C262T160N056 https://www.bdiexpress.com/medias/INDMPESPDRED-C150S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNDZ8aW1hZ2UvanBlZ3xhRFppTDJobE15ODVNRGM0TVRBME9EZ3pNak13TG1wd1p3fGJmYzJhY2E4ZDYzYjlkYzAxMzE1MzBjMThkY2MyMjNmMWZmZmQxNTM1ZWVmYzI0N2JhMjAxMjdlZjY1MDZjYTY
283941 Right Angle Shafts 

MASTER POWER TRANS MASTER POWER TRANS

C262T160N056

Description

C262T160N056 TAPERED BORE REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 160:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Worm; C262 Series; 0.627" Input Shaft Diameter

Part #

056C262T160S1A

BDI #
283941

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7766.2 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,766.20 / each
$ 7,767.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
54.431
EAN
0887726151298
Product Group - BDI
M02282
Tradename
COMBOGEAR
Reducer Type
Right Angle
Nominal Ratio
160:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
10.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
10.79
Gearing
Helical-Worm
Manufacturer's Series
C262
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
3195Lbs
Base Included
No
Input Rating value plus um
1.5HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
6002In-Lbs
Fan Cooling
No
Other Features
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6056C262T1
Weight / LBS
120
Long Description
Speed Reducer; Right Angle; 160:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Worm; C262 Series; 0.627" Input Shaft Diameter
Overall Width
10.23 Inch | 259.842 Millimeter
Output Bore
1.938 Inch | 49.225 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Overall Length
15.81 Inch | 401.574 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Overall Height
9.9 Inch | 251.46 Millimeter
Base to Center of Input Shaft
6.54 Inch | 166.116 Millimeter
Output Bore Range
1-1/8 To 1-15/16 Inch | 32 To 45 Millimeter
Input Shaft Diameter
0.627 Inch | 15.926 Millimeter
Base to Center of Output Shaft
3.92 Inch | 99.568 Millimeter
Nominal Center Distance
2.62 Inch | 66.548 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh