MASTER POWER TRANS
MASTER POWER TRANS
C350B038N180K1E
MASTER POWER TRANS MASTER POWER TRANS
Description
C350B038N180K1E SOLID SHAFT REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 38:1 Ratio; 180TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; C350 Series; 1.127" Input Shaft Diameter
Part #
180C350B038K1A
BDI #
285095
Details
10363.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/C350B038N180K1E/p/285095
Your Price
$ 10,363.86 / each
$ 10,364.00 / each BDIExpress
$ 10,364.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
90.718
EAN
0887726148243
Product Group - BDI
M02282
Tradename
COMBOGEAR
Reducer Type
Right Angle
Nominal Ratio
38:1
Mounting Frame
180TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
46.1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
46.05
Gearing
Helical-Worm
Manufacturer's Series
C350
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
4823Lbs
Base Included
No
Input Rating value plus um
7.56HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
9281In-Lbs
Fan Cooling
No
Other Features
Corrosion Resistant | Single Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6180C350B0
Weight / LBS
200
Long Description
Speed Reducer; Right Angle; 38:1 Ratio; 180TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; C350 Series; 1.127" Input Shaft Diameter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Bolt Hole Diameter
0.472 Inch | 12 Millimeter
Base to Center of Output Shaft
4.9 Inch | 124.46 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter
Input Shaft Diameter
1.127 Inch | 28.626 Millimeter
Overall Length
19.87 Inch | 504.698 Millimeter
Overall Width
14.41 Inch | 366.014 Millimeter
Output Shaft Length
4.5 Inch | 114.3 Millimeter
Overall Height
12.9 Inch | 327.66 Millimeter
Base to Center of Input Shaft
8.4 Inch | 213.36 Millimeter
Output Shaft Diameter
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


