Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C350B038N210LK https://www.bdiexpress.com/medias/INDMPESPDRED-C150B-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzMHxpbWFnZS9qcGVnfGFHVmxMMmcxT0M4eE1EYzJPRE0wTnpZMk1ETXhPQzlKVGtSTlVFVlRVRVJTUlVSZlF6RTFNRUpmTXpBd2VETXdNQzVxY0djfDllMDJlZTg4Nzk5NjQ3MDA4MzM4ODU3MThlOWQ3NmJiMDhhNDAzYTA4MWFjNjUxYTVjYzhlYjAwMmIyZTg3ZWU
285195 Right Angle Shafts 

MASTER POWER TRANS MASTER POWER TRANS

C350B038N210LK

Description

C350B038N210LK SOLID SHAFT REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 38:1 Ratio; 210TC; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Helical-Worm; C350 Series; 1.377" Input Shaft Diameter

Part #

210C350B038LKA

BDI #
285195

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10966.41 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10,966.41 / each
$ 10,967.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
90.718
EAN
0887726150079
Product Group - BDI
M02282
Tradename
COMBOGEAR
Reducer Type
Right Angle
Nominal Ratio
38:1
Mounting Frame
210TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
46.1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
46.05
Gearing
Helical-Worm
Manufacturer's Series
C350
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
4823Lbs
Base Included
No
Input Rating value plus um
7.56HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
9281In-Lbs
Fan Cooling
No
Other Features
Corrosion Resistant | Single Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6210C350B0
Weight / LBS
200
Long Description
Speed Reducer; Right Angle; 38:1 Ratio; 210TC; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Helical-Worm; C350 Series; 1.377" Input Shaft Diameter
Base to Center of Output Shaft
4.9 Inch | 124.46 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Bolt Hole Diameter
0.472 Inch | 12 Millimeter
Overall Width
14.46 Inch | 367.284 Millimeter
Input Shaft Diameter
1.377 Inch | 34.976 Millimeter
Output Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Length
20.37 Inch | 517.398 Millimeter
Base to Center of Input Shaft
8.4 Inch | 213.36 Millimeter
Overall Height
12.9 Inch | 327.66 Millimeter
Output Shaft Length
4.5 Inch | 114.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh