MASTER POWER TRANS
MASTER POWER TRANS
C350T075N140
MASTER POWER TRANS MASTER POWER TRANS
Description
C350T075N140 TAPERED BORE REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 75:1 Ratio; 140TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Worm; C350 Series; 0.877" Input Shaft Diameter
Part #
140C350T075S1A
BDI #
284965
Details
11924.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/C350T075N140/p/284965
Your Price
$ 11,924.31 / each
$ 11,925.00 / each BDIExpress
$ 11,925.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
86.182
EAN
0887726152639
Product Group - BDI
M02282
Tradename
COMBOGEAR
Reducer Type
Right Angle
Nominal Ratio
75:1
Mounting Frame
140TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
23.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
23.03
Gearing
Helical-Worm
Manufacturer's Series
C350
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
4875Lbs
Base Included
No
Input Rating value plus um
5HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
11619In-Lbs
Fan Cooling
No
Other Features
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6140C350T0
Weight / LBS
190
Long Description
Speed Reducer; Right Angle; 75:1 Ratio; 140TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Worm; C350 Series; 0.877" Input Shaft Diameter
Overall Length
18.87 Inch | 479.298 Millimeter
Input Shaft Diameter
0.877 Inch | 22.276 Millimeter
Base to Center of Input Shaft
8.4 Inch | 213.36 Millimeter
Bolt Hole Diameter
0.472 Inch | 12 Millimeter
Output Bore
2.188 Inch | 55.575 Millimeter
Output Bore Range
1-5/16 To 2-3/16 Inch | 38 To 55 Millimeter
Overall Height
11.76 Inch | 298.704 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter
Base to Center of Output Shaft
4.9 Inch | 124.46 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Overall Width
12.59 Inch | 319.786 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


