BOSTON GEAR
BOSTON GEAR
DTR090-100-0-RM090-40
BOSTON GEAR BOSTON GEAR
Description
DTR090-100-0-RM090-40 PLANETARY GEARHEAD ; NON-RETURNABLE
Speed Reducer; Right Angle; 100:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; DTR Series
Part #
32-314020-G765
BDI #
848872
Details
10283.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/DTR090-100-0-RM090-40/p/848872
Your Price
$ 10,283.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
5.443
EAN
0781711181775
Product Group - BDI
M02282
Tradename
DURATRUE 90
Reducer Type
Right Angle
Nominal Ratio
100:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
17.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Planetary
Manufacturer's Series
DTR
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Weight / LBS
12.12541
Long Description
Speed Reducer; Right Angle; 100:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; DTR Series
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Width
3.543 Inch | 90 Millimeter
Output Shaft Diameter
0.787 Inch | 20 Millimeter
Output Shaft Length
1.417 Inch | 36 Millimeter
Overall Length
7.008 Inch | 178 Millimeter
Overall Height
8.394 Inch | 213.209 Millimeter
Bolt Hole Diameter
0.256 Inch | 6.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


