https://www.bdiexpress.com/medias/INDWINSPDRED-XDTD-RA-LDS-R-BM-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzM3xpbWFnZS9qcGVnfGFHSm1MMmhpTWk4eE1EYzJPREV4T0RVM09USXpNQzlKVGtSWFNVNVRVRVJTUlVSZldFUlVSRjlTUVY5TVJGTmZVbDlDVFY4eVh6TXdNSGd6TURBdWFuQm58ZTlhZmZkNmZiZTBlNWRhMDIwZjA5YjBlYmU5NjE3MDBiZjk1MTUxOGYzOGVjZjIzY2E3NWRhZjg4NzMxYmIyYg
https://www.bdiexpress.com/medias/INDWINSPDRED-XDTD-RA-LDS-R-BM-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzM3xpbWFnZS9qcGVnfGFHSm1MMmhpTWk4eE1EYzJPREV4T0RVM09USXpNQzlKVGtSWFNVNVRVRVJTUlVSZldFUlVSRjlTUVY5TVJGTmZVbDlDVFY4eVh6TXdNSGd6TURBdWFuQm58ZTlhZmZkNmZiZTBlNWRhMDIwZjA5YjBlYmU5NjE3MDBiZjk1MTUxOGYzOGVjZjIzY2E3NWRhZjg4NzMxYmIyYg
PEERLESS-WINSMITH
PEERLESS-WINSMITH
E30XDTD9X000R6
PEERLESS-WINSMITH PEERLESS-WINSMITH
Description
PEERLESS-WINSMITH E30XDTD9X000R6
Speed Reducer; Right Angle; 1500:1 Ratio; Left Hand Input Type; Right Hand Output Type; Direct Mounted; Worm; XDTD Series; 3/4" Input Shaft Diameter
Part #
E30XDTD9X000R6
BDI #
972323
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/E30XDTD9X000R6/p/972323
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
35.87
Product Group - BDI
M02282
Tradename
SE ENCORE
Reducer Type
Right Angle
Nominal Ratio
1500:1
Mounting Frame
Not Applicable
Input Type
Left Hand
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
1.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1.2
Gearing
Worm
Manufacturer's Series
XDTD
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1350Lbs
Base Included
Yes
Input Rating value plus um
0.113HP
Housing Material And Finish
Cast Iron
Output Torque
3555In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Worm on Top
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.winsmith.com
Manufacturer Item Number
E30XDTD9X000R6
Weight / LBS
79
Long Description
Speed Reducer; Right Angle; 1500:1 Ratio; Left Hand Input Type; Right Hand Output Type; Direct Mounted; Worm; XDTD Series; 3/4" Input Shaft Diameter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Overall Length
12.78 Inch | 324.612 Millimeter
Overall Height
9.717 Inch | 246.812 Millimeter
Base to Center of Output Shaft
4 Inch | 101.6 Millimeter
Output Shaft Length
2.88 Inch | 73.152 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Bolt Hole Diameter
0.563 Inch | 14.3 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Input Shaft
7 Inch | 177.8 Millimeter
Input Shaft Length
2.19 Inch | 55.626 Millimeter
Overall Width
10.88 Inch | 276.352 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

