GROVE GEAR
GROVE GEAR
EL-BM832-7.5-R-210
GROVE GEAR GROVE GEAR
Description
EL-BM832-7.5-R-210 GROVE GEAR REDUCER ; NON-RETURNABLE ALUMINUM
Speed Reducer; Right Angle; 8:1 Ratio; 213TC/215TC; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; EL-BM Series; 7/8" Input Shaft Diameter
Part #
EL8320230.00
BDI #
433493
Details
3855.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/EL-BM832-7-5-R-210/p/433493
Your Price
$ 3,855.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
22.7
EAN
0662959044247
Product Group - BDI
M02282
Tradename
ELECTRA GEAR
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
213TC/215TC
Input Type
C-Face Coupling
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
EL-BM
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2170Lbs
Base Included
No
Input Rating value plus um
8.863HP
Housing Material And Finish
Aluminum
Output Torque
2232In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
EL8320230.00
Weight / LBS
50
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; 213TC/215TC; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; EL-BM Series; 7/8" Input Shaft Diameter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Width
11.12 Inch | 282.448 Millimeter
Input Shaft Length
1.12 Inch | 28.448 Millimeter
Base to Center of Output Shaft
4 Inch | 101.6 Millimeter
Center Distance
3.25 Inch | 82.55 Millimeter
Overall Length
13.5 Inch | 342.9 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Base to Center of Input Shaft
7.25 Inch | 184.15 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Output Shaft Length
3.6 Inch | 91.44 Millimeter
Overall Height
11.75 Inch | 298.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


