GROVE GEAR
GROVE GEAR
EL-HM826-40-H_-180-18
GROVE GEAR GROVE GEAR
Description
EL-HM826-40-H_-180-18 GROVE GEAR REDUCER ; NON-RETURNABLE ALUMINUM
Speed Reducer; Right Angle; 40:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; EL-HM Series; 3/4" Input Shaft Diameter
Part #
EL8260544.18
BDI #
431588
Details
3291.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/EL-HM826-40-H--180-18/p/431588
Your Price
$ 3,291.88 / each
$ 3,292.00 / each BDIExpress
$ 3,292.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
16.8
EAN
0662959025666
Product Group - BDI
M02282
Tradename
ELECTRA GEAR
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
182TC/184TC
Input Type
C-Face Coupling
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
43
Gearing
Worm
Manufacturer's Series
EL-HM
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.695HP
Housing Material And Finish
Aluminum
Output Torque
1854In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
EL8260544.18
Weight / LBS
37
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; EL-HM Series; 3/4" Input Shaft Diameter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Height
10.38 Inch | 263.652 Millimeter
Output Bore
1.125 Inch | 28.575 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Input Shaft Length
1.26 Inch | 32.004 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Base to Center of Input Shaft
5.88 Inch | 149.352 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Overall Length
12.03 Inch | 305.562 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


