Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EL-HM826-80-H_-56-20 https://www.bdiexpress.com/medias/INDGRVSPDRED-ELHM-RA-CPG-HS-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNDB8aW1hZ2UvanBlZ3xhR0ptTDJobE15ODVNekUxTVRBeE56TTJPVGt3TG1wd1p3fGUwMmZkMTEyMWU4ZDJlZmI2OGRkOGNhMDJlOTAzYTM4YzFkMWU5NzdlYTFiODA4MzM1NTkwZmQxNWQxMGE0ODQ
431708 Right Angle Shafts 

GROVE GEAR GROVE GEAR

EL-HM826-80-H_-56-20

Description

EL-HM826-80-H_-56-20 GROVE GEAR REDUCER ; NON-RETURNABLE ALUMINUM

Speed Reducer; Right Angle; 80:1 Ratio; 56C; C-Face Coupling Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; EL-HM Series; 3/4" Input Shaft Diameter

Part #

EL8260523.20

BDI #
431708

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3291.88 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,291.88 / each
$ 3,292.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
16.8
EAN
0662959024614
Product Group - BDI
M02282
Tradename
ELECTRA GEAR
Reducer Type
Right Angle
Nominal Ratio
80:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
21.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
21
Gearing
Worm
Manufacturer's Series
EL-HM
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.577HP
Housing Material And Finish
Aluminum
Output Torque
1092In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
EL8260523.20
Weight / LBS
37
Long Description
Speed Reducer; Right Angle; 80:1 Ratio; 56C; C-Face Coupling Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; EL-HM Series; 3/4" Input Shaft Diameter
Output Bore
1.25 Inch | 31.75 Millimeter
Overall Width
7 Inch | 177.8 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Input Shaft Length
1.26 Inch | 32.004 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Height
9.13 Inch | 231.902 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Input Shaft
5.88 Inch | 149.352 Millimeter
Overall Length
11.21 Inch | 284.734 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh