GROVE GEAR
GROVE GEAR
EL-HMQ830-7.5-H_-56-24
GROVE GEAR GROVE GEAR
Description
EL-HMQ830-7.5-H_-56-24 GROVE GEAR REDCR ; NON-RETURNABLE ALUMINUM
Speed Reducer; Right Angle; 8:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; EL-HMQ Series; 5/8" Input Shaft Diameter
Part #
EL8300562.24
BDI #
432886
Details
4010.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/EL-HMQ830-7-5-H--56-24/p/432886
Your Price
$ 4,010.82 / each
$ 4,011.00 / each BDIExpress
$ 4,011.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
20.88
EAN
0662959037546
Product Group - BDI
M02282
Tradename
ELECTRA GEAR
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
EL-HMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
6.879HP
Housing Material And Finish
Aluminum
Output Torque
1734In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
EL8300562.24
Weight / LBS
46
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; EL-HMQ Series; 5/8" Input Shaft Diameter
Base to Center of Input Shaft
6.5 Inch | 165.1 Millimeter
Overall Height
9.75 Inch | 247.65 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Output Bore
1.5 Inch | 38.1 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
10.78 Inch | 273.812 Millimeter
Overall Width
7.5 Inch | 190.5 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


