https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-044-DFR-X-03-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NjN8aW1hZ2UvanBlZ3xhR05sTDJnMk15OHhNREV4TURReE5EQXlPRGd6TUM5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d05EUmZSRVpTWDFoZk1ETmZNekF3ZURNd01DNXFjR2N8MWFiZThiN2M2MjQ0Nzk1YmY1NjFlNmI0NmIyZWRmMTEwOWMwMDhlMTA2MDY3NTlhODFlYTViYmU3NjE5YTkxNw
https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-044-DFR-X-03-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NjN8aW1hZ2UvanBlZ3xhR05sTDJnMk15OHhNREV4TURReE5EQXlPRGd6TUM5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d05EUmZSRVpTWDFoZk1ETmZNekF3ZURNd01DNXFjR2N8MWFiZThiN2M2MjQ0Nzk1YmY1NjFlNmI0NmIyZWRmMTEwOWMwMDhlMTA2MDY3NTlhODFlYTViYmU3NjE5YTkxNw
CONE DRIVE
CONE DRIVE
F0440200DFRX03
CONE DRIVE CONE DRIVE
Description
F0440200DFRX03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION
Speed Reducer; Right Angle; 200:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Part #
F0440200DFRX03-
BDI #
24194339
Details
5749.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F0440200DFRX03/p/24194339
Your Price
$ 5,749.46 / each
$ 5,750.00 / each BDIExpress
$ 5,750.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
41.747
EAN
0766234539562
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
200:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
8.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
8.75
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Left
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
750Lbs
Base Included
No
Input Rating value plus um
0.25HP
Housing Material And Finish
Stainless Steel
Output Torque
1350In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Left | Other Mount Flange Mounted | 74 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
28
Long Description
Speed Reducer; Right Angle; 200:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Overall Height
8.27 Inch | 210.058 Millimeter
Overall Length
13.67 Inch | 347.218 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Input Shaft Diameter
1.13 Inch | 28.702 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Overall Width
12.2 Inch | 309.88 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Shaft Length
1.95 Inch | 49.53 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

