https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-039-DW-X-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzZ8aW1hZ2UvanBlZ3xhRGN4TDJnek5pOHhNREV4TURNNU1qYzJNak01T0M5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d016bGZSRmRmV0Y4ek1EQjRNekF3TG1wd1p3fGRmOTJhNjNlNDUzNTc0NzMyYmZkMmRhM2RkMWVkOTViMTIzYjRlZjE5ZDkyN2ZkNDdjMWQ4MzdhYzk5NjA2ZjA
https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-039-DW-X-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzZ8aW1hZ2UvanBlZ3xhRGN4TDJnek5pOHhNREV4TURNNU1qYzJNak01T0M5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d016bGZSRmRmV0Y4ek1EQjRNekF3TG1wd1p3fGRmOTJhNjNlNDUzNTc0NzMyYmZkMmRhM2RkMWVkOTViMTIzYjRlZjE5ZDkyN2ZkNDdjMWQ4MzdhYzk5NjA2ZjA
CONE DRIVE
CONE DRIVE
F0440300DWEX03
CONE DRIVE CONE DRIVE
Description
F0440300DWEX03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION
Speed Reducer; Right Angle; 300:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Part #
F0440300DWEX03-
BDI #
24195688
Details
5431.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F0440300DWEX03/p/24195688
Your Price
$ 5,431.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
39.437
EAN
0766234546737
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
300:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
5.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
5.833
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
750Lbs
Base Included
No
Input Rating value plus um
0.17HP
Housing Material And Finish
Stainless Steel
Output Torque
1240In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 67 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
28
Long Description
Speed Reducer; Right Angle; 300:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Length
13.67 Inch | 347.218 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Overall Height
8.27 Inch | 210.058 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Output Bore
0.875 Inch | 22.225 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Width
8.92 Inch | 226.568 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Input Shaft Diameter
1.13 Inch | 28.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

