https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-050-DW-X-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTB8aW1hZ2UvanBlZ3xhRFU1TDJneU55OHhNREV4TURRME9UTTROVFV3TWk5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d05UQmZSRmRmV0Y4ek1EQjRNekF3TG1wd1p3fDQxYzJkZGRlMGY4ZTI0NTMwMGVjM2NmNzVhY2VhYzg4MTUxMmFlNjY0YzMxMDQ2OTczMDExMzIwMWQxYWYxYzA
https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-050-DW-X-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTB8aW1hZ2UvanBlZ3xhRFU1TDJneU55OHhNREV4TURRME9UTTROVFV3TWk5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d05UQmZSRmRmV0Y4ek1EQjRNekF3TG1wd1p3fDQxYzJkZGRlMGY4ZTI0NTMwMGVjM2NmNzVhY2VhYzg4MTUxMmFlNjY0YzMxMDQ2OTczMDExMzIwMWQxYWYxYzA
CONE DRIVE
CONE DRIVE
F0500250DWGX03
CONE DRIVE CONE DRIVE
Description
F0500250DWGX03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION
Speed Reducer; Right Angle; 250:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Part #
F0500250DWGX03-
BDI #
24195394
Details
5646.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F0500250DWGX03/p/24195394
Your Price
$ 5,646.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
40.519
EAN
0766234545020
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
250:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
7
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
950Lbs
Base Included
No
Input Rating value plus um
0.27HP
Housing Material And Finish
Stainless Steel
Output Torque
1730In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
33
Long Description
Speed Reducer; Right Angle; 250:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Output Bore
1.188 Inch | 30.175 Millimeter
Overall Height
8.71 Inch | 221.234 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Base to Center of Input Shaft
4.25 Inch | 107.95 Millimeter
Overall Width
8.92 Inch | 226.568 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Overall Length
13.83 Inch | 351.282 Millimeter
Input Shaft Diameter
1.13 Inch | 28.702 Millimeter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Center Distance
1.97 Inch | 50.038 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

